Collared Disp. Coveralls, White, 4XL, PK21

KLEENGUARD| Zoro #: G0073236| Mfr #: 46137

$146.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073236 Mfr #: 46137
Color Family: WhitesFabric Weight: 1.45 oz.
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Cuff Style: ElasticColor: White
Material: SMSInseam: 42"
Closure Type: Zipper Front with 1" FlapSize: 4XL
Item: Collared Disposable CoverallsAnkle Style: Elastic
Fits Chest Size: 32-3/4"Country of Origin (subject to change): Mexico

Product Description

Collared Disposable Coveralls, Size 4XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 32-3/4 In., Inseam 42 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists and Ankles, Package Quantity 21

Product Reviews

Save 15%. Sign up for Z-mail.