JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Collared Disp. Coveralls, White, 4XL, PK25

KLEENGUARD| Zoro #: G0073473| Mfr #: 44317

$106.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073473 Mfr #: 44317
Color: WHITESeam Style: Serged
Fabric Weight: 1.9 oz.Standards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Collared Disposable CoverallsMaterial: Microporous Film Laminate
Size: 4XLFits Chest Size: 31"
Inseam: 41-1/2"Closure Type: Zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Collared Disposable Coveralls, Size 4XL, Microporous Film Laminate, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 31 In., Inseam 41-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.