JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Collared Disp. Coveralls, White, L, PK25

KLEENGUARD| Zoro #: G0073446| Mfr #: 44313

$93.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073446 Mfr #: 44313
Color: whiteSeam Style: Serged
Fabric Weight: 1.9 oz.Standards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Collared Disposable CoverallsMaterial: Microporous Film Laminate
Size: LFits Chest Size: 25"
Inseam: 38"Closure Type: Zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Collared Disposable Coveralls, Size L, Microporous Film Laminate, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Inseam 38 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.