Collared Disp. Coveralls, White, L, PK25

KLEENGUARD| Zoro #: G0073193| Mfr #: 46133

$223.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073193 Mfr #: 46133
Color Family: WhitesFabric Weight: 1.45 oz.
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Color: WhiteMaterial: SMS
Item: Collared Disposable CoverallsMaterial: SMS
Size: LFits Chest Size: 28-1/4"
Inseam: 40"Closure Type: Zipper Front with 1" Flap
Cuff Style: ElasticAnkle Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Collared Disposable Coveralls, Size L, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 28-1/4 In., Inseam 40 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.