KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collared Disp. Coveralls, White, M, PK25

KLEENGUARD| Zoro #: G0073184| Mfr #: 46132

$182.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 1.45 oz.
Industry Type: Healthcare
Inseam: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0073184 Mfr #: 46132
Fabric Weight: 1.45 oz.Industry Type: Healthcare
Inseam: 40"Fits Chest Size: 27"
Color Family: WhitesCuff Style: Elastic
Size: MMaterial: SMS
Color: WhiteItem: Collared Disposable Coveralls
Ankle Style: ElasticStandards: ANSI/ISEA 101-1996, NFPA 99
Features: Elastic Back and Front, Wrists and AnklesClosure Type: Zipper Front with 1" Flap
Seam Style: SergedCountry of Origin (subject to change): Mexico

Description

Collared Disposable Coveralls, Size M, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 27 In., Inseam 40 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists and Ankles, Package Quantity 25

Reviews