LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Collared Disp. Coveralls, White, XL, PK25

KLEENGUARD| Zoro #: G0073421| Mfr #: 44314

$105.86 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073421 Mfr #: 44314
Fabric Weight: 1.9 oz.Color: white
Seam Style: SergedStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Collared Disposable CoverallsMaterial: Microporous Film Laminate
Size: XlFits Chest Size: 26-1/2"
Inseam: 38-1/2"Closure Type: zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Collared Disposable Coveralls, Size XL, Microporous Film Laminate, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 26-1/2 In., Inseam 38-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.