JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Collared Disp. Coveralls, White, XL, PK25

KLEENGUARD| Zoro #: G0073202| Mfr #: 46134

$116.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073202 Mfr #: 46134
Fabric Weight: 1.45 oz.Seam Style: Serged
Color: WHITEMaterial: SMS
Color Family: WhitesStandards: ANSI/ISEA 101-1996, NFPA 99
Item: Collared Disposable CoverallsMaterial: SMS
Size: XLFits Chest Size: 29-3/4"
Inseam: 41"Closure Type: Zipper Front with 1" Flap
Ankle Style: ElasticCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Collared Disposable Coveralls, Size XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 29-3/4 In., Inseam 41 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.