Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Breath Parti Protect Lab Coat 4Snap KneeLeng WHT 2X 25/Cs

  • Zoro #: G0074505
  • Mfr #: 40049

$142.75 ($5.71/unit)

  • Cuff Style: Open
  • Cuff Styles: Open
  • Closure Type: snaps
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kleenguard #40049 Specifications

  • Zoro #: G0074505
  • Mfr #: 40049
Cuff Style: Open Cuff Styles: Open
Closure Type: snaps Item: Disposable Lab Coat
Fabric Weight: 1.6 oz. Number of Pockets: 2
Color: White Seam Style: Serged
Size: 2XL Standards: NFPA 99
Material: SMS Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Kleenguard A20 Breathable Particle Protection Lab Coats are designed to move with you – and your employees – while helping protect against hazardous and non-hazardous dust. These protective garments offer superior particle holdout coupled with unmatched comfort attributes. The A20 fabric is comprised of five layers of stacked barrier protection (SMMMS) against hazardous particles. They are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments.

 

  • 25 Kleenguard A20 Lab Coats / case; Size 2XL; White
  • Kleenguard A20 are designed to help protect against dirt, grime and dust and are made with breathable Microforce barrier fabric
  • Features serged seams, 4 front snap closures, and open wrists
  • The knee-length lab coats have a left chest pocket and right hip pocket
  • Passes NFPA 99 for antistatic (anti stat) materials

Reviews of Kleenguard #40049