October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 3X 30/Cs

  • Zoro #: G0073647
  • Mfr #: 44456

$98.86 ($3.30/unit)

Details
  • Fabric Weight: 1.9 oz.
  • Size: 3XL
  • Color: White
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #44456 Specifications

  • Zoro #: G0073647
  • Mfr #: 44456
Fabric Weight: 1.9 oz. Size: 3XL
Color: White Seam Style: Serged
Number of Pockets: 2 Item: Disposable Lab Coat
Fits Chest Size: 29-1/2" Closure Type: snaps
Standards: ANSI/ISEA 101-1996 Material: Microporous Film Laminate
Country of Origin (subject to change): Mexico

Description

Offering your team comfortable protective clothing is a must, and Kleenguard A40 Liquid and Particle Protection Lab Coats are a great addition. Each knee-length lab coat come with serged seams, open wrists, a four-snap closure and two pockets. Made of breathable, microporous film to keep out debris, non-hazardous liquid chemicals and dry particulates, the Kleenguard A40 material gives your employees a better liquid barrier than Dupont Tyvek. These lab coats pass NFPA 99 for antistatic materials, pass ASTM F1670 testing for penetration of blood and bodily fluids, and meet the ANSI/ISEA 101-1996 sizing standards. Popular industries using this product include aviation, pharmaceutical manufacturing, liquid handling, general manufacturing and so much more.

 

  • 30 garments / case; Size 3XL; White
  • Kleenguard A40 Liquid and Particle Protection Lab Coats are made of microporous film laminate with serged seams, open wrists, 2 pockets and a 4-snap closure
  • These lab coats offer better liquid barrier than TYVEK
  • Made to keep out debris, dry particulates and liquid splashes
  • A40 Kleenguard protective pants pass NFPA 99 criteria for antistatic materials

Reviews of Kleenguard #44456