Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BlodbornPatho ChemSplas LabCoat SnapClos 2Pock LG BLU 25/Cs

  • Zoro #: G0073902
  • Mfr #: 45513

$159.21 ($6.37/unit)

  • Fabric Weight: 2.1 oz.
  • Cuff Styles: Open
  • Item: Disposable Lab Coat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kleenguard #45513 Specifications

  • Zoro #: G0073902
  • Mfr #: 45513
Fabric Weight: 2.1 oz. Cuff Styles: Open
Item: Disposable Lab Coat Standards: ASTM F1670/1671
Fits Chest Size: 28-1/4" Color: Blue
Number of Pockets: 2 Closure Type: snaps
Size: L Seam Style: Serged
Material: Spunbond-Film-SMS Laminate Cuff Style: Open
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Protect your shoes from chemicals and your floors from dirty shoes with lab and cleanroom clothing like slip-resistant shoe covers. Take a look at the features for this Disposable Lab Coat : COLOR: Blue, SIZE: L, MATERIAL: Spunbond-Film-SMS Laminate

Reviews of Kleenguard #45513