Disp. Lab Coat, L, SMS, PK25

KLEENGUARD| Zoro #: G0074487| Mfr #: 10029

$134.93 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White
Fits Chest Size: 39" to 41"
Seam Style: Serged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074487 Mfr #: 10029
Color: WhiteFits Chest Size: 39" to 41"
Seam Style: SergedMaterial: SMS
Item: Disposable Lab CoatSize: L
Number of Pockets: 2Cuff Style: Open
Fabric Weight: 1.6 oz.Closure Type: snaps
Standards: NFPA 99Country of Origin (subject to change): Mexico

Description

Disposable Lab Coat, Size L, White, SMS, Open Cuff Style, Fits Chest Size 39 In. to 41 In., Snaps Closure Type, Number of Pockets 2, Fabric Weight 1.6 oz., Serged Seam Style, Standards NFPA 99, Package Quantity 25

Reviews