Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

BlodbornPatho ChemSplas LabCoat SnapClos 2Pock MD BLU 25/Cs

  • Zoro #: G0073893
  • Mfr #: 45512

$154.49 ($6.18/unit)

Details
  • Fabric Weight: 2.1 oz.
  • Standards: ASTM F1670/1671
  • Closure Type: snaps
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #45512 Specifications

  • Zoro #: G0073893
  • Mfr #: 45512
Fabric Weight: 2.1 oz. Standards: ASTM F1670/1671
Closure Type: snaps Color: Blue
Cuff Style: Open Fits Chest Size: 27"
Seam Style: Serged Size: M
Item: Disposable Lab Coat Number of Pockets: 2
Cuff Styles: Open Material: Spunbond-Film-SMS Laminate
Country of Origin (subject to change): Mexico

Description

When you have a sensitive job to tackle, the Kleenguard Chemical Resistant Lab Coats (A60 Bloodborne Pathogen & Chemical Splash Protection) are a great solution. They are designed to protect the wearer, as they pass the ASTM F1670/F1671 test for penetration of blood, body fluids and bloodborne pathogens, and they provide protection against some chemicals (chemical protection suit). This model features snap closures in the front, one front chest pocket and one hip pocket. The Kleenguard A60 PPE are a popular solution for activities including working in a crime lab, crime scene cleanup, forensic uses, embalming, research and emergency medical response.

 

  • 25 Kleenguard A60 Bloodborne Pathogen & Chemical Splash Lab Coats / Case; Medium; Blue
  • Lab coat features front snap closures, one hip pocket and one front chest pocket
  • Passes ASTM F1670/F1671 testing for penetration of blood, body fluids and bloodborne pathogens
  • Features three layer fabric construction: middle layer of microporous film allows heat and sweat vapor to escape and outer layer film barrier against tearing and abrasion
  • Passes NFPA 99 for antistatic materials

Reviews of Kleenguard #45512