Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs

  • Zoro #: G0074471
  • Mfr #: 10019

$116.98 ($4.68/unit)

Details
  • Material: SMS
  • Item: Disposable Lab Coat
  • Color: White
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #10019 Specifications

  • Zoro #: G0074471
  • Mfr #: 10019
Material: SMS Item: Disposable Lab Coat
Color: White Seam Style: Serged
Closure Type: snaps Cuff Style: Open
Number of Pockets: 2 Fabric Weight: 1.6 oz.
Size: M Standards: NFPA 99
Country of Origin (subject to change): Mexico

Description

Kleenguard A20 Breathable Particle Protection Lab Coats are designed to move with you – and your employees – while helping protect against hazardous and non-hazardous dust. These protective garments offer superior particle holdout coupled with unmatched comfort attributes. The A20 fabric is comprised of five layers of stacked barrier protection (SMMMS) against hazardous particles. They are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments.

  • 25 Kleenguard A20 Lab Coats / case; Size Medium; White
  • Kleenguard A20 are designed to help protect against dirt, grime and dust and are made with breathable Microforce barrier fabric
  • Features serged seams, 4 front snap closures, and open wrists
  • The knee-length lab coats have a left chest pocket and right hip pocket
  • Passes NFPA 99 for antistatic (anti stat) materials

Reviews of Kleenguard #10019