KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disp. Lab Coat, XL, Microporous, White, PK30

KLEENGUARD| Zoro #: G0073622| Mfr #: 44454

$89.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable Lab Coat
Size: Xl
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0073622 Mfr #: 44454
Item: Disposable Lab CoatSize: Xl
Color: WhiteNumber of Pockets: 2
Fabric Weight: 1.9 oz.Fits Chest Size: 26-1/2"
Seam Style: SergedClosure Type: snaps
Material: Microporous Film LaminateStandards: ANSI/ISEA 101-1996
Country of Origin (subject to change): Mexico

Description

Disposable Lab Coat, Size XL, White, Microporous Film Laminate, Fits Chest Size 26-1/2 In., Snaps Closure Type, Number of Pockets 2, Fabric Weight 1.9 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996, Package Quantity 30

Reviews