Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

BlodbornPatho ChemSplas LabCoat SnapClos 2Pock XL BLU 25/Cs

  • Zoro #: G0073911
  • Mfr #: 45514

$144.53 ($5.78/unit)

Details
  • Seam Style: Serged
  • Closure Type: snaps
  • Size: Xl
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #45514 Specifications

  • Zoro #: G0073911
  • Mfr #: 45514
Seam Style: Serged Closure Type: snaps
Size: Xl Fabric Weight: 2.1 oz.
Material: Spunbond-Film-SMS Laminate Item: Disposable Lab Coat
Color: Blue Fits Chest Size: 29-3/4"
Cuff Style: Open Number of Pockets: 2
Standards: ASTM F1670/1671 Country of Origin (subject to change): Mexico

Description

When you have a sensitive job to tackle, the Kleenguard Chemical Resistant Lab Coats (A60 Bloodborne Pathogen & Chemical Splash Protection) are a great solution. They are designed to protect the wearer, as they pass the ASTM F1670/F1671 test for penetration of blood, body fluids and bloodborne pathogens, and they provide protection against some chemicals (chemical protection suit). This model features snap closures in the front, one front chest pocket and one hip pocket. The Kleenguard A60 PPE are a popular solution for activities including working in a crime lab, crime scene cleanup, forensic uses, embalming, research and emergency medical response.

  • 25 Kleenguard A60 Bloodborne Pathogen & Chemical Splash Lab Coats / Case; XL; Blue
  • Lab coat features front snap closures, one hip pocket and one front chest pocket
  • Passes ASTM F1670/F1671 testing for penetration of blood, body fluids and bloodborne pathogens
  • Features three layer fabric construction: middle layer of microporous film allows heat and sweat vapor to escape and outer layer film barrier against tearing and abrasion
  • Passes NFPA 99 for antistatic materials

Reviews of Kleenguard #45514