October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Breath Parti Protect 4Snap Close KneLeng WHT XL 25/Cs

  • Zoro #: G0074496
  • Mfr #: 10039

$126.24 ($5.05/unit)

Details
  • Cuff Styles: Open
  • Size: Xl
  • Closure Type: snaps
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #10039 Specifications

  • Zoro #: G0074496
  • Mfr #: 10039
Cuff Styles: Open Size: Xl
Closure Type: snaps Color: White
Material: SMS Standards: NFPA 99
Item: Disposable Lab Coat Number of Pockets: 2
Fabric Weight: 1.6 oz. Seam Style: Serged
Cuff Style: Open Country of Origin (subject to change): Mexico

Description

Kleenguard A20 Breathable Particle Protection Lab Coats are designed to move with you – and your employees – while helping protect against hazardous and non-hazardous dust. These protective garments offer superior particle holdout coupled with unmatched comfort attributes. The A20 fabric is comprised of five layers of stacked barrier protection (SMMMS) against hazardous particles. They are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments.

 

  • 25 Kleenguard A20 Lab Coats / case; Size XL; White
  • Kleenguard A20 are designed to help protect against dirt, grime and dust and are made with breathable Microforce barrier fabric
  • Features serged seams, 4 front snap closures, and open wrists
  • The knee-length lab coats have a left chest pocket and right hip pocket
  • Passes NFPA 99 for antistatic (anti stat) materials

Reviews of Kleenguard #10039