Disposable Coveralls, White, 2XL, PK24

KLEENGUARD| Zoro #: G0073963| Mfr #: 49005

$74.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073963 Mfr #: 49005
Fabric Weight: 1.15 oz.Standards: ANSI/ISEA 101-1996, NFPA 99
Seam Style: SergedMaterial: SMS
Closure Type: ZipperAnkle Style: Open
Cuff Style: OpenColor Family: Whites
Fits Chest Size: 30"Inseam: 41"
Size: 2XLItem: Disposable Coveralls
Color: WHITECountry of Origin (subject to change): Mexico

Product Description

Disposable Coveralls, Size 2XL, SMS, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 30 In., Inseam 41 In., Fabric Weight 1.15 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.