Disposable Coveralls, White, 2XL, PK25

KLEENGUARD| Zoro #: G0073394| Mfr #: 44305

$103.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073394 Mfr #: 44305
Fabric Weight: 1.9 oz.Seam Style: Serged
Color: whiteStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Disposable CoverallsMaterial: Microporous Film Laminate
Size: 2XLFits Chest Size: 28"
Inseam: 39-1/2"Closure Type: zipper
Ankle Style: OpenCuff Style: Open
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Disposable Coveralls, Size 2XL, Microporous Film Laminate, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Inseam 39-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.