Disposable Coveralls, White, 3XL, PK25

KLEENGUARD| Zoro #: G0073403| Mfr #: 44306

$108.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073403 Mfr #: 44306
Fabric Weight: 1.9 oz.Seam Style: Serged
Color: WHITEStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Disposable CoverallsMaterial: Microporous Film Laminate
Size: 3XLFits Chest Size: 29-1/2"
Inseam: 40-1/2"Closure Type: Zipper
Ankle Style: OpenCuff Style: Open
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Disposable Coveralls, Size 3XL, Microporous Film Laminate, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 29-1/2 In., Inseam 40-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Package Quantity 25
Save 15%. Sign up for Z-mail.