Disposable Coveralls, White, L, PK25

KLEENGUARD| Zoro #: G0073376| Mfr #: 44303

$86.43 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073376 Mfr #: 44303
Fabric Weight: 1.9 oz.Seam Style: Serged
Color: WhiteStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Disposable CoverallsMaterial: Microporous Film Laminate
Size: LFits Chest Size: 25"
Inseam: 38"Closure Type: Zipper
Color Family: WhitesAnkle Style: Open
Cuff Style: OpenCountry of Origin (subject to change): Mexico

Product Description

Disposable Coveralls, Size L, Microporous Film Laminate, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Inseam 38 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.