FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Disposable Coveralls, White, M, PK25

KLEENGUARD| Zoro #: G0073367| Mfr #: 44302

$86.43 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073367 Mfr #: 44302
Seam Style: SergedColor: white
Fabric Weight: 1.9 oz.Standards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Disposable CoverallsMaterial: Microporous Film Laminate
Size: MFits Chest Size: 23-1/2"
Inseam: 37"Closure Type: zipper
Industry Type: HealthcareAnkle Style: Open
Cuff Style: OpenColor Family: Whites
Country of Origin (subject to change): Mexico

Product Description

Disposable Coveralls, Size M, Microporous Film Laminate, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23-1/2 In., Inseam 37 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Package Quantity 25

Product Reviews