JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Disposable Coveralls, White, XL, PK25

KLEENGUARD| Zoro #: G0073385| Mfr #: 44304

$104.72 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073385 Mfr #: 44304
Seam Style: SergedColor: WHITE
Fabric Weight: 1.9 oz.Standards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Disposable CoverallsMaterial: Microporous Film Laminate
Size: XLFits Chest Size: 26-1/2"
Inseam: 38-1/2"Closure Type: Zipper
Color Family: WhitesAnkle Style: Open
Cuff Style: OpenCountry of Origin (subject to change): Mexico

Product Description

Disposable Coveralls, Size XL, Microporous Film Laminate, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 26-1/2 In., Inseam 38-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.