KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, S, Gray, PK150

KLEENGUARD| Zoro #: G0067487| Mfr #: 97821

$13.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Glove Material: Nitrile
Color: Gray
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067487 Mfr #: 97821
Disposable Glove Material: NitrileColor: Gray
Metal Detectable: NoSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousGlove Texture Location: Fingers Only
Cuff: BeadedPalm Thickness: 2.36 mil
Glove Length: 9-1/2"Disposable Glove Grade: Food
Item: Disposable GlovesPowdered/Powder Free: Powder Free
Application: Small Parts Handling, Electronics Assembly, Precision AssemblyCuff Thickness: 1.97 mil
Glove Size: SLining: Unlined
Finger Thickness: 2.76 milAloe Inner Surface: No
Disposable Glove Palm Thickness Range: 2.00 to 2.99 milStandards: Approved for food handling per U.S. FDA regulations
Color Family: GraysCountry of Origin (subject to change): Thailand

Description

Disposable Gloves, Nitrile, Powder Free, 3.5 mil, Length 9-1/2 In., Textured Finish, Gray, Size S, Unlined, Straight Cuff, Grade Industrial, Metal Detectable No, Package Quantity 150

Reviews