Disposable Gloves, Nitrile, XS, Gray, PK150

KLEENGUARD| Zoro #: G0067471| Mfr #: 97820

$13.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0067471 Mfr #: 97820
Aloe Inner Surface: NoAmbidextrous/Hand-Specific: Ambidextrous
Standards: Approved for food handling per U.S. FDA regulationsGlove Length: 9-1/2"
Cuff: BeadedDisposable Glove Palm Thickness Range: 2.00 to 2.99 mil
Item: Disposable GlovesLining: Unlined
Metal Detectable: NoCuff Thickness: 1.97 mil
Application: Small Parts Handling, Electronics Assembly, Precision AssemblyColor: Gray
Glove Texture Location: Fingers OnlyPalm Thickness: 2.36 mil
Finger Thickness: 2.76 milSterile/Non-Sterile: Non-Sterile
Powdered/Powder Free: Powder FreeDisposable Glove Material: Nitrile
Disposable Glove Grade: FoodColor: Gray
Glove Size: XSCountry of Origin (subject to change): Thailand

Product Description

Disposable Gloves, Nitrile, Powder Free, 3.5 mil, Length 9-1/2 In., Textured Finish, Gray, Size XS, Unlined, Straight Cuff, Grade Industrial, Metal Detectable No, Package Quantity 150

Product Reviews