customer-service Help
Kleenguard

Hood/Boot Coveralls, 4XL, 10 PK, Zipper

Kleenguard Hood/Boot Coveralls,  4XL,  10 PK,  Zipper 45667
Hover or click to zoom Tap to zoom
$635.69
pkg. of 10 ($63.57/ea)
  • Item: Hooded Coveralls,White,4XL,Elastic,PK10
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Hazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
See full product details
This item ships free.

Total: $635.69

Kleenguard #45667 Specifications

  • Item: Hooded Coveralls,White,4XL,Elastic,PK10
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Hazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
  • Package Quantity: 10
  • Packaging: Individually Packaged
  • Seam Style: Taped
  • Coverall Style: Hooded
  • Cuff Style: Elastic
  • Includes Boot Covers: Yes
  • Color: White
  • Material: Saranex(TM) 23-P Film
  • Size: 4XL
  • Anti-Static: No
  • Closure Type: Zipper
  • Series: KleenGuard(TM) A80
  • Industry Type: Healthcare
  • Ankle Style: Elastic
  • High Visibility: No
  • EPA Level: Not Rated
  • Attached Hood: Yes
  • Brand and Series: KleenGuard(TM) A80
  • Hood Style: Elastic
  • Garment Style: Coverall
  • Coverall Construction: Hooded with Elastic Cuffs and Ankles and Included Boot Covers
  • Reduced Spray: Yes
  • Breathable Back Style: None
  • Includes Slip Resistant Sole: No
  • Gas Tight: No
  • Collar Style: Elastic
  • Includes Thumb Loops: No
  • Includes Outer Boot Flaps: No
  • Liquid Tight: No
  • Protection Type: Chemical
  • Hazard Type: Liquid Tight
  • Wrist Closure: Elastic
  • Material Performance: Light Duty
  • Spray Tight: Yes
  • Closure Features: Storm Flap
  • Coverall Material: KleenGuard A80
  • High-Visibility: No
  • Accessory Type: Hooded Coveralls,White,4XL,Elastic,PK10
  • Country of Origin (subject to change): Mexico

Description

Series KleenGuard(TM) A80, Ankle Style Elastic, Seam Style Taped, White, Closure Type Zipper, Package Quantity 10

Restrictions and Compliance

  • ***

Reviews of Kleenguard #45667