Hooded Chem. Resist. Coveralls, 3XL, PK20

KLEENGUARD| Zoro #: G0073875| Mfr #: 45096

$149.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073875 Mfr #: 45096
Color: BlueMaterial: Spunbond-Film-SMS Laminate
Seam Style: SergedFabric Weight: 2.1 oz.
Item: Hooded Chemical Resistant CoverallsStandards: ASTM F1670, NFPA 99
Material: Spunbond-Film-SMS LaminateSize: 3XL
Fits Chest Size: 31-3/4"Inseam: 33-3/4"
Closure Type: Zipper/Storm FlapAnkle Style: With Attached Boots
Cuff Style: ElasticColor Family: Blues
Country of Origin (subject to change): Mexico

Product Description

Hooded Chemical Resistant Coveralls, Size 3XL, Spunbond-Film-SMS Laminate, Blue, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 31-3/4 In., Inseam 33-3/4 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood and Boots, Package Quantity 20
Save 15%. Sign up for Z-mail.