- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Workwear
- /
- Coveralls & Overalls
- /
- ChemResist Suit Bloodborne Pathogen & Chemical Splash Protection Coverall Hood 4X BLU 20/Cs
Shop Alternate Products
This Product is Discontinued
Kleenguard
ChemResist Suit Bloodborne Pathogen & Chemical Splash Protection Coverall Hood 4X BLU 20/Cs (Discontinued)
Mfr # 45027
Zoro # G0073823
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4XL
- Color Blue
- Sterile/Non-Sterile Non-Sterile
- Material Microporous Film Laminate
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Customers Also Purchased
- Brand Kleenguard
-
MFR #
45027
-
Zoro #
G0073823
- UPC # 680651450272
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Disposable Clothing Size | 4XL |
Fits Chest Size | 32-3/4 in |
Named Size | 4XL |
Details
Item | Hooded Chemical Resistant Coveralls |
Color | Blue |
Sterile/Non-Sterile | Non-Sterile |
Material | Microporous Film Laminate |
Hazard Protection Type | Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray |
Fabric Weight | 2.1 oz |
Inseam | 42 in |
Packaging | Individually Packaged |
Closure Type | Zipper |
Series | KleenGuard A60 |
Features | Liquid Splash, Splash Resistance |
Includes Boot Covers | Yes |
Anti-Static | Yes |
Disposable Clothing Primary Material | Microporous Film Laminate |
Cuff Style | Elastic |
Level of Protection | Reduced Spray |
Industry Type | Healthcare |
Seam Style | Serged |
Ankle Style | Elastic |
Coverall Style | Hooded Coverall |
Standards | NFPA 99 |
Wrist Closure | Elastic |
Collar Style | Plain |
Coverall Construction | Hooded with Elastic Cuffs and Elastic Ankles |
Hazard Type | Liquid Tight |
Material Performance | Light Duty |
Attached Hood | No |
Protection Type | Chemical |
Closure Features | Storm Flap |
Includes Thumb Loops | No |
Breathable Back Style | Not Applicable |
Gas Tight | No |
Liquid Tight | No |
Brand and Series | KleenGuard(TM) A60 |
Includes Outer Boot Flaps | No |
Reduced Spray | Yes |
Includes Slip Resistant Sole | No |
Spray Tight | Yes |
Garment Style | Coverall |
High-Visibility | No |
Accessory Type | Hooded Chemical Resistant Coveralls |
Flame Resistance and Retardance Ratings | NFPA 99 |
Sterilization Status | Non-Sterile |
Specialized Hazard Type | Bloodborne Pathogens |
Pathogen and Chemical Ratings | Meets ASTM F1670, Meets ASTM F1671 |
Liquid Dispersal Type | Spray |
EPA Protection Level | Not Rated |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Liquid Splash, Splash Resistance, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No