Hooded Chem. Resist. Coveralls, 4XL, PK20

KLEENGUARD| Zoro #: G0073884| Mfr #: 45097

$158.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073884 Mfr #: 45097
Fabric Weight: 2.1 oz.Seam Style: Serged
Color: BlueMaterial: Spunbond-Film-SMS Laminate
Item: Hooded Chemical Resistant CoverallsStandards: ASTM F1670, NFPA 99
Material: Spunbond-Film-SMS LaminateSize: 4XL
Fits Chest Size: 32-3/4"Inseam: 34-1/2"
Closure Type: Zipper/Storm FlapAnkle Style: with Attached Boots
Cuff Style: ElasticColor Family: Blues
Country of Origin (subject to change): Mexico

Product Description

Hooded Chemical Resistant Coveralls, Size 4XL, Spunbond-Film-SMS Laminate, Blue, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 32-3/4 In., Inseam 34-1/2 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood and Boots, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.