Hooded Chem. Resist. Coveralls, BL, M, PK24

KLEENGUARD| Zoro #: G0073832| Mfr #: 45092

$171.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 2.1 oz.
Industry Type: Healthcare
Inseam: 29-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0073832 Mfr #: 45092
Fabric Weight: 2.1 oz.Industry Type: Healthcare
Inseam: 29-3/4"Color Family: Blues
Fits Chest Size: 27"Cuff Style: Elastic
Size: MMaterial: Spunbond-Film-SMS Laminate
Color: BlueItem: Hooded Chemical Resistant Coveralls
Ankle Style: With Attached BootsStandards: ASTM F1670, NFPA 99
Features: Elastic Back, Wrists and Ankles, Hood and BootsClosure Type: Zipper/Storm Flap
Seam Style: SergedCountry of Origin (subject to change): Mexico

Description

Hooded Chemical Resistant Coveralls, Size M, Spunbond-Film-SMS Laminate, Blue, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 27 In., Inseam 29-3/4 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood and Boots, Package Quantity 24

Reviews