Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

ChemResist Blodborn Patho Splas Covall Hood XL BLU 24/Cs

  • Zoro #: G0073857
  • Mfr #: 45094

$212.14 ($8.84/unit)

Details
  • Item: Hooded Chemical Resistant Coveralls
  • Closure Type: Zipper/Storm Flap
  • Standards: ASTM F1670, NFPA 99
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #45094 Specifications

  • Zoro #: G0073857
  • Mfr #: 45094
Item: Hooded Chemical Resistant Coveralls Closure Type: Zipper/Storm Flap
Standards: ASTM F1670, NFPA 99 Ankle Style: With Attached Boots
Fabric Weight: 2.1 oz. Series: Kleenguard A60
Size: Xl Disposable Clothing Primary Material: Microporous Film Laminate
Level of Protection: Reduced Spray Color Family: Blues
Fits Chest Size: 29-3/4" Coverall Style: Hooded Coverall
Features: Elastic Back, Wrists and Ankles, Hood and Boots Seam Style: Serged
Material: Spunbond-Film-SMS Laminate Cuff Style: Elastic
Disposable Clothing Size: XL Cuff Styles: Elastic
Industry Type: Healthcare Color: Blue
Inseam: 32" Country of Origin (subject to change): Mexico

Description

When you have a sensitive job to tackle – like working in a crime lab, crime scene cleanup, forensic uses, embalming, research and emergency medical response – the Kleenguard Chemical Resistant Suit (A60 Bloodborne Pathogen Chemical Splash Protection Coveralls) is a great solution. They are designed to protect the wearer, as they pass the ASTM F1670/F1671 test for penetration of blood, body fluids and bloodborne pathogens, and they provide protection against some chemicals (chemical protection suit). They feature the Reflex Coverall Design, which provides a fuller cut for added range of motion, are 7.5 less likely to rip out (vs. ANSI minimums), are 6% longer body length and 12% more chest room. This model comes with a hood and boots, zipper front (with storm flap), and elastic wrists.

 

  • 24 Blue Extra-Large (XL) Kleenguard Chemical Resistant Suits (A60 Bloodborne Pathogen & Chemical Splash Coveralls) per case
  • Passes ASTM F1670/F1671 testing for penetration of blood, body fluids and bloodborne pathogens
  • Reflex Coverall Design offers excellent fit and freedom of movement; this model has a hood and boots
  • Seamless front to provide more protection in the primary exposure area, with taped storm flap and serged seams
  • Features three layer fabric construction features a middle layer of microporous film that allows heat and sweat vapor to escape, keeping the worker cool and outer layer film barrier against tearing and abrasion; Passes NFPA 99 for antistatic materials

Reviews of Kleenguard #45094