Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hooded Chemical Resistant Coverall, Blue, Large, 24 per Case

  • Zoro #: G0073787
  • Mfr #: 45023

$164.79 ($6.87/unit)

Details
  • Cuff Style: Elastic
  • Features: Elastic Back, Wrists and Ankles, Hood
  • Color Family: Blues
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #45023 Specifications

  • Zoro #: G0073787
  • Mfr #: 45023
Cuff Style: Elastic Features: Elastic Back, Wrists and Ankles, Hood
Color Family: Blues Fits Chest Size: 28-1/4"
Seam Style: Serged Industry Type: Healthcare
Closure Type: Zipper/Storm Flap Standards: ASTM F1670, NFPA 99
Disposable Clothing Size: L Item: Hooded Chemical Resistant Coveralls
Size: L Inseam: 40"
Material: Spunbond-Film-SMS Laminate Color: Blue
Disposable Clothing Primary Material: Microporous Film Laminate Ankle Style: Elastic
Coverall Style: Hooded Coverall Level of Protection: Reduced Spray
Fabric Weight: 2.1 oz. Cuff Styles: Elastic
Series: Kleenguard A60 Country of Origin (subject to change): Mexico

Description

When you have a sensitive job to tackle – like working in a crime lab, crime scene cleanup, forensic uses, embalming, research and emergency medical response – the Kleenguard Chemical Resistant Suit (A60 Bloodborne Pathogen & Chemical Splash Protection Coveralls) is a great solution. They are designed to protect the wearer, as they pass the ASTM F1670/F1671 test for penetration of blood, body fluids and bloodborne pathogens, and they provide protection against some chemicals (chemical protection suit). They feature the Reflex Coverall Design, which provides a fuller cut for added range of motion, are 7.5 less likely to rip out (vs. ANSI minimums), are 6% longer body length and 12% more chest room. This model comes with a zipper front (with storm flap), and elastic hood, back, wrists and ankles.

 

  • 24 Blue Large Kleenguard Chemical Resistant Suits (A60 Bloodborne Pathogen & Chemical Splash Coveralls) per case
  • Passes ASTM F1670/F1671 testing for penetration of blood, body fluids and bloodborne pathogens
  • Reflex Coverall Design offers excellent fit and freedom of movement; this model has elastic back, hood, wrists and ankles
  • Seamless front to provide more protection in the primary exposure area, with taped storm flap and serged seams
  • Features three layer fabric construction features a middle layer of microporous film that allows heat and sweat vapor to escape, keeping the worker cool and outer layer film barrier against tearing and abrasion; Passes NFPA 99 for antistatic materials

Reviews of Kleenguard #45023