October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

ChemResist Blodborn Patho Splas Covall Hood MD BLU 24/Cs

  • Zoro #: G0073771
  • Mfr #: 45022

$205.32 ($8.55/unit)

Details
  • Color Family: Blues
  • Level of Protection: Reduced Spray
  • Ankle Style: Elastic
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #45022 Specifications

  • Zoro #: G0073771
  • Mfr #: 45022
Color Family: Blues Level of Protection: Reduced Spray
Ankle Style: Elastic Standards: ASTM F1670, NFPA 99
Industry Type: Healthcare Features: Elastic Back, Wrists and Ankles, Hood
Material: Spunbond-Film-SMS Laminate Seam Style: Serged
Disposable Clothing Size: M Item: Hooded Chemical Resistant Coveralls
Cuff Style: Elastic Inseam: 40"
Disposable Clothing Primary Material: Microporous Film Laminate Color: Blue
Series: Kleenguard A60 Cuff Styles: Elastic
Fabric Weight: 2.1 oz. Coverall Style: Hooded Coverall
Closure Type: Zipper/Storm Flap Size: M
Fits Chest Size: 27" Country of Origin (subject to change): Mexico

Description

For more on specialty clothing like lab and cleanroom clothing, see our selection of disposable clothing and protective clothing. Here are some important details for the Hooded Chemical Resistant Coveralls : COLOR: Blue, SIZE: M, MATERIAL: Spunbond-Film-SMS Laminate

Reviews of Kleenguard #45022