Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hooded Disp. Coveralls, Blue, XL, PK24

KLEENGUARD| Zoro #: G0074252| Mfr #: 58514

$98.51 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 1.15 oz.
Industry Type: Healthcare
Inseam: 41"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074252 Mfr #: 58514
Fabric Weight: 1.15 oz.Industry Type: Healthcare
Inseam: 41"Color Family: Blues
Fits Chest Size: 29-3/4"Cuff Style: Elastic
Size: XlMaterial: SMS
Color: BlueItem: Hooded Disposable Coveralls
Ankle Style: ElasticStandards: ANSI/ISEA 101-1996, NFPA 99
Features: Elastic Back, Wrists and Ankles, HoodClosure Type: zipper
Seam Style: SergedCountry of Origin (subject to change): Mexico

Description

Hooded Disposable Coveralls, Size XL, SMS, Blue, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 29-3/4 In., Inseam 41 In., Fabric Weight 1.15 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood, Package Quantity 24

Reviews