Hooded Disp. Coveralls, White, 2XL, PK25

KLEENGUARD| Zoro #: G0073516| Mfr #: 44325

$108.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073516 Mfr #: 44325
Fabric Weight: 1.9 oz.Seam Style: Serged
Color: WhiteStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Hooded Disposable CoverallsMaterial: Microporous Film Laminate
Size: 2XLFits Chest Size: 28"
Inseam: 39-1/2"Closure Type: Zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 2XL, Microporous Film Laminate, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Inseam 39-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Hood, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.