Hooded Disp. Coveralls, White, 2XL, PK25

KLEENGUARD| Zoro #: G0074602| Mfr #: 46115

$105.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074602 Mfr #: 46115
Color Family: WhitesFabric Weight: 1.45 oz.
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Color: WhiteMaterial: SMS
Item: Hooded Disposable CoverallsMaterial: SMS
Size: 2XLFits Chest Size: 30"
Inseam: 41"Closure Type: 1" Zipper Flap
Ankle Style: ElasticCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 2XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type 1 In. Zipper Flap, Serged Seam Style, Fits Chest Size 30 In., Inseam 41 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.