JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hooded Disp. Coveralls, White, 2XL, PK25

KLEENGUARD| Zoro #: G0083054| Mfr #: 46125

$135.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083054 Mfr #: 46125
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Material: SMSFabric Weight: 1.45 oz.
Color: whiteColor Family: Whites
Item: Hooded Disposable CoverallsMaterial: SMS
Size: 2XLFits Chest Size: 30"
Inseam: 32"Closure Type: 1" Zipper Flap
Ankle Style: With Attached BootsCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 2XL, SMS, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type 1 In. Zipper Flap, Serged Seam Style, Fits Chest Size 30 In., Inseam 32 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood and Boots, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.