JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hooded Disp. Coveralls, White, 2XL, PK25

KLEENGUARD| Zoro #: G0073272| Mfr #: 46145

$137.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073272 Mfr #: 46145
Seam Style: SergedColor Family: Whites
Material: SMSFabric Weight: 1.45 oz.
Color: WHITEStandards: ANSI/ISEA 101-1996, NFPA 99
Item: Hooded Disposable CoverallsMaterial: SMS
Size: 2XLFits Chest Size: 30"
Inseam: 41"Closure Type: Zipper Front with 1" Flap
Ankle Style: ElasticCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 2XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 30 In., Inseam 41 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists, Ankles, Hood, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.