KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hooded Disp. Coveralls, White, 2XL, PK25

KLEENGUARD| Zoro #: G0073333| Mfr #: 46175

$129.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 1.45 oz.
Industry Type: Healthcare
Inseam: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0073333 Mfr #: 46175
Fabric Weight: 1.45 oz.Industry Type: Healthcare
Inseam: 32"Color Family: Whites
Fits Chest Size: 30"Cuff Style: Elastic
Size: 2XLMaterial: SMS
Color: WhiteItem: Hooded Disposable Coveralls
Ankle Style: With Attached BootsStandards: ANSI/ISEA 101-1996, NFPA 99
Features: Elastic Back and Front, Wrists, Ankles, Hood and BootsClosure Type: Zipper Front with 1" Flap
Seam Style: SergedCountry of Origin (subject to change): Mexico

Description

Hooded Disposable Coveralls, Size 2XL, SMS, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 30 In., Inseam 32 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists, Ankles, Hood and Boots, Package Quantity 25

Reviews