JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hooded Disp. Coveralls, White, 3XL, PK20

KLEENGUARD| Zoro #: G0074094| Mfr #: 49116

$83.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074094 Mfr #: 49116
Seam Style: SergedClosure Type: Zipper
Material: SMSStandards: ANSI/ISEA 101-1996, NFPA 99
Color: WHITEColor Family: Whites
Fabric Weight: 1.15 oz.Cuff Style: Elastic
Item: Hooded Disposable CoverallsAnkle Style: Elastic
Inseam: 42"Size: 3XL
Fits Chest Size: 31-3/4"Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 3XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 31-3/4 In., Inseam 42 In., Fabric Weight 1.15 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.