20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hooded Disp. Coveralls, White, 3XL, PK25

KLEENGUARD| Zoro #: G0073586| Mfr #: 44336

$127.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073586 Mfr #: 44336
Fabric Weight: 1.9 oz.Seam Style: Serged
Color: WHITEStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Hooded Disposable CoverallsMaterial: Microporous Film Laminate
Size: 3XLFits Chest Size: 29-1/2"
Inseam: 31-1/2"Closure Type: Zipper
Ankle Style: With Attached BootsCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 3XL, Microporous Film Laminate, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 29-1/2 In., Inseam 31-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Hood and Boots, Package Quantity 25
Save 15%. Sign up for Z-mail.