Hooded Disp. Coveralls, White, 4XL, PK20

KLEENGUARD| Zoro #: G0074103| Mfr #: 49117

$120.48 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: white
Features: Elastic Back, Wrists and Ankles, Hood
Item: Hooded Disposable Coveralls
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0074103 Mfr #: 49117
Industry Type: HealthcareSeam Style: Serged
Standards: ANSI/ISEA 101-1996, NFPA 99Ankle Style: Elastic
Cuff Style: ElasticFabric Weight: 1.15 oz.
Material: SMSColor Family: Whites
Closure Type: zipperColor: white
Item: Hooded Disposable CoverallsFits Chest Size: 32-3/4"
Inseam: 42"Size: 4Xl
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 4XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 32-3/4 In., Inseam 42 In., Fabric Weight 1.15 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood, Package Quantity 20

Product Reviews