Hooded Disp. Coveralls, White, 4XL, PK21

KLEENGUARD| Zoro #: G0083072| Mfr #: 46127

$117.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083072 Mfr #: 46127
Color Family: WhitesFabric Weight: 1.45 oz.
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Color: WHITEMaterial: SMS
Item: Hooded Disposable CoverallsMaterial: SMS
Size: 4XLFits Chest Size: 32-3/4"
Inseam: 34-1/2"Closure Type: 1" Zipper Flap
Ankle Style: With Attached BootsCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 4XL, SMS, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type 1 In. Zipper Flap, Serged Seam Style, Fits Chest Size 32-3/4 In., Inseam 34-1/2 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood and Boots, Package Quantity 21

Product Reviews

Save 15%. Sign up for Z-mail.