20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hooded Disp. Coveralls, White, 4XL, PK21

KLEENGUARD| Zoro #: G0073297| Mfr #: 46147

$119.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073297 Mfr #: 46147
Color Family: WhitesFabric Weight: 1.45 oz.
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Color: WHITEMaterial: SMS
Item: Hooded Disposable CoverallsMaterial: SMS
Size: 4XLFits Chest Size: 32-3/4"
Inseam: 42"Closure Type: Zipper Front with 1" Flap
Ankle Style: ElasticCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 4XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 32-3/4 In., Inseam 42 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists, Ankles, Hood, Package Quantity 21

Product Reviews

Save 15%. Sign up for Z-mail.