Hooded Disp. Coveralls, White, 4XL, PK21

KLEENGUARD| Zoro #: G0073351| Mfr #: 46177

$158.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073351 Mfr #: 46177
Material: SMSColor: WHITE
Fabric Weight: 1.45 oz.Seam Style: Serged
Standards: ANSI/ISEA 101-1996, NFPA 99Color Family: Whites
Cuff Style: ElasticAnkle Style: With Attached Boots
Fits Chest Size: 32-3/4"Inseam: 34-1/2"
Closure Type: Zipper Front with 1" FlapSize: 4XL
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 4XL, SMS, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 32-3/4 In., Inseam 34-1/2 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists, Ankles, Hood and Boots, Package Quantity 21
Save 15%. Sign up for Z-mail.