Hooded Disp. Coveralls, White, 4XL, PK25

KLEENGUARD| Zoro #: G0073534| Mfr #: 44327

$118.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073534 Mfr #: 44327
Fabric Weight: 1.9 oz.Color: WHITE
Seam Style: SergedStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Hooded Disposable CoverallsMaterial: Microporous Film Laminate
Size: 4XLFits Chest Size: 31"
Inseam: 41-1/2"Closure Type: Zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size 4XL, Microporous Film Laminate, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 31 In., Inseam 41-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Hood, Package Quantity 25
Save 15%. Sign up for Z-mail.