Hooded Disp. Coveralls, White, L, PK25

KLEENGUARD| Zoro #: G0073491| Mfr #: 44323

$108.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073491 Mfr #: 44323
Color: WHITEFabric Weight: 1.9 oz.
Seam Style: SergedStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Hooded Disposable CoverallsMaterial: Microporous Film Laminate
Size: LFits Chest Size: 25"
Inseam: 38"Closure Type: Zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size L, Microporous Film Laminate, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Inseam 38 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Hood, Package Quantity 25
Save 15%. Sign up for Z-mail.