20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hooded Disp. Coveralls, White, L, PK25

KLEENGUARD| Zoro #: G0073552| Mfr #: 44333

$129.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073552 Mfr #: 44333
Fabric Weight: 1.9 oz.Seam Style: Serged
Color: WHITEStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Hooded Disposable CoverallsMaterial: Microporous Film Laminate
Size: LFits Chest Size: 25"
Inseam: 29"Closure Type: Zipper
Ankle Style: With Attached BootsCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size L, Microporous Film Laminate, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Inseam 29 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Hood and Boots, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.