Shop Alternate Products
This Product is Discontinued
Kleenguard
Hooded Disposable Coveralls, L, 25 PK, White, SMS, 1 in Zipper Flap (Discontinued)
Mfr # 46113
Zoro # G0074584
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Material SMS
- Fits Chest Size 28-1/4"
- Closure Type 1 in Zipper Flap
- Color White