Hooded Disp. Coveralls, White, L, PK25

KLEENGUARD| Zoro #: G0083036| Mfr #: 46123

$149.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083036 Mfr #: 46123
Fabric Weight: 1.45 oz.Color: WHITE
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Material: SMSColor Family: Whites
Item: Hooded Disposable CoverallsMaterial: SMS
Size: LFits Chest Size: 28-1/4"
Inseam: 30-1/2"Closure Type: 1" Zipper Flap
Ankle Style: With Attached BootsCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size L, SMS, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type 1 In. Zipper Flap, Serged Seam Style, Fits Chest Size 28-1/4 In., Inseam 30-1/2 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Hood and Boots, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.