Hooded Disp. Coveralls, White, L, PK25

KLEENGUARD| Zoro #: G0073254| Mfr #: 46143

$153.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073254 Mfr #: 46143
Color Family: WhitesFabric Weight: 1.45 oz.
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Color: WhiteMaterial: SMS
Item: Hooded Disposable CoverallsMaterial: SMS
Size: LFits Chest Size: 28-1/4"
Inseam: 40"Closure Type: Zipper Front with 1" Flap
Ankle Style: ElasticCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Hooded Disposable Coveralls, Size L, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 28-1/4 In., Inseam 40 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists, Ankles, Hood, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.